Vertical Mount Soap Dispenser in Satin Stainless Steel
BradEx® Vertical Mount Soap Dispenser in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soap valve black ABS plastic mechanism
- Push-in valve dispenses measured amount of vegetable or coconut oil liquid soaps, synthetic detergents, and antiseptic solutions with less than 5 lbs. Of force
- Sight gauge indicates refill time, Locked filler top opens with special key provided
- Dispenser capacity 40 oz. Liquid soap
- Vandal-resistant filler hole cover and sight gauge
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 40 oz
- Collection:
- BradEx®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 2-7/8 in
- Height:
- 8-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 8-31/50 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241005291
- Width:
- 4-13/16 in