Vinyl Shower Curtain in White
BradEx® Vinyl Shower Curtain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- BradEx®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 6 ga
- IAPMO Listed:
- No
- Length:
- 72 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241011162
- Width:
- 48 in