Brass Check Valve
Brass Check Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- S93-570, S93-535, S93-595, S93-596, S93-597 and S93-602
- Height:
- 1-3/10 in
- IAPMO Listed:
- Yes
- Length:
- 3-4/5 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Check Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 084241019878
- Width:
- 3-3/10 in