This product requires certification to purchase.

Cartridge Assembly for EFT1 S59-1000T1

Bradley Corporation

Cartridge Assembly for EFT1 S59-1000T1

  • Fast #
  • Part #BS65277
  • Item #3301882
  • Manufacturer Part #S65-277
4.2 out of 5 Customer Rating
Brand image
Bradley Corporation

Cartridge Assembly for EFT1 S59-1000T1

  • Fast #
  • Part #BS65277
  • Item #3301882
  • Manufacturer Part #S65-277
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
  • We’ve made a name for ourselves by making the best products in the world
  • Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
  • Customers have counted on Bradley for quality, dependability, innovation, and solutions
  • Requires Certification

Documents

Dimensions & Measurements
Width
1-61/100 in
Characteristics & Features
Faucet Part Type
Cartridge
Material
Metal, Plastic
Warranty & Product Information
Fits Brand
Bradley
Fits Model
125-161, 269-1785
GSA Approved
No
IAPMO Listed
Yes
UPC
084241020270