Check Stop for Bradley Corporation S45-1303 Air Valve
Check Stop for Bradley Corporation S45-1303 Air Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The S27-102 Check Stop is a high-quality plumbing component designed for use in maintenance and repair of plumbing systems. Constructed from durable rough brass, this part ensures long-lasting performance and reliability.
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- S45-1303 Air Valve
- Height:
- 2-2/5 in
- Length:
- 1-1/5 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 084241019236
- Weight:
- 243/500 lb
- Width:
- 2-1/2 in