This product requires certification to purchase.

COMBI-UNIT PARTITION 1

Bradley Corporation

COMBI-UNIT PARTITION 1

  • Fast #
  • Part #B5921000000
  • Item #3301643
  • Manufacturer Part #5921-000000
5 out of 5 Customer Rating
Brand image
Bradley Corporation

COMBI-UNIT PARTITION 1

  • Fast #
  • Part #B5921000000
  • Item #3301643
  • Manufacturer Part #5921-000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Height:
5-19/50
Installation Type:
Recessed Mount
Length:
33-1/2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
B5921000000
UPC:
084241004867
Width:
19-1/2