Cover Timer Assembly for S07-062A Metering Air Valve
Cover Timer Assembly for S07-062A Metering Air Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- S07-062A Metering Air Valve
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 1/2 in
- NSF Certified:
- No
- UPC:
- 084241022779
- WaterSense Labeled:
- No
- Width:
- 1/2 in