Deck Mount Swing-Activated Faucet/Eyewash Unit, Mixed Faucet, Left Hand, 2.2 gpm
Deck Mount Swing-Activated Faucet/Eyewash Unit, Mixed Faucet, Left Hand, 2.2 gpm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combined faucet and eyewash in one product
- Halo delivers the most effective eye wash-down coverage and spray pattern
- Exceeds American National Standard Z358.1 Specifications
- The durable, ceramic valve shuts off flow to the faucet when the eyewash is activated
- Swing activation of eyewash moves faucet out of the way
- Water remains in the sink when either faucet or eyewash is activated
- Durable anti-rotational deck-mount units
-
Lead Law Compliant
Specifications
- CSA Certified:
- CSA B125.1-18, CSA B125.6-17
- Color Finish Category:
- Chromes
- End Connection 1:
- Compression
- End Connection 2:
- NPT
- End Connections:
- Compression x NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS [ARE] KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 084241032457