Deck Mounted 10G Heated Portable Pressurized Eyewash Unit, 0.4 gpm
Deck Mounted 10G Heated Portable Pressurized Eyewash Unit, 0.4 gpm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal identification sign and inspection tag included
- Ideal for providing emergency protection in areas where permanent water supply is not available
- Pressurized eye wash with twin chrome plated brass soft flow eyewash heads and drench hose
- Includes jacket with 510W heater to prevent freezing
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Capacity:
- 10 gal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Flow Rate:
- 0.4 gpm
- Height:
- 13 in
- Installation Type:
- Deck Mount, Wall Mount
- Length:
- 39-1/2 in
- Material:
- Chrome Plated
- Product Type:
- Eyewash Station
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 084241014293
- Weight:
- 33 lb
- Width:
- 16-1/2 in