This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome Plated

Bradley Corporation

Equa-Flo Single Handle Pressure Balancing Valve Trim in Chrome Plated

  • Fast #
  • Part #BS591005
  • Item #7516949
  • Manufacturer Part #S59-1005
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Equa-Flo Single Handle Pressure Balancing Valve Trim in Chrome Plated

  • Fast #
  • Part #BS591005
  • Item #7516949
  • Manufacturer Part #S59-1005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy Duty construction - all brass and stainless steel
  • Durable stainless steel balancing piston
  • Vandal resistant ADA-compliant lever handle
  • ASSE 1016 certified
  • Easy installation and service ability
  • 1/2 in diameter chrome-plated brass stem
  • Tamper-resistant brass limit stops
  • Factory assembled and tested
  • Check stops on inlets
  • Requires Certification

Specifications

ASME:
ASME A112.1016 2017
ASSE Standards:
ASSE 1016 2017
CSA Certified:
CSA B125.16 2017
Collection:
Equa-Flo
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection Size:
1/2 in
Flow Rate:
6.0 gpm
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241016419
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing