This product requires certification to purchase.

Eyewash Yoke for Bradley Corporation S19-240 Wall Mounted Eyewash

Bradley Corporation

Eyewash Yoke for Bradley Corporation S19-240 Wall Mounted Eyewash

  • Fast #
  • Part #BS05091
  • Item #3302047
  • Manufacturer Part #S05-091
4.6 out of 5 Customer Rating
Brand image
Bradley Corporation

Eyewash Yoke for Bradley Corporation S19-240 Wall Mounted Eyewash

  • Fast #
  • Part #BS05091
  • Item #3302047
  • Manufacturer Part #S05-091
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A sturdy mounting assembly that securely holds the eyewash nozzles in place, ensuring proper alignment and reliable operation.
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
S19-240 Wall Mounted Eyewash
Height:
1
Length:
7-3/4
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
084241018604
Weight:
13/20
Width:
3