FAUCET CRESTT TEMPORATE .35 GPM ASSY BRUSHED NICKEL
FAUCET CRESTT TEMPORATE .35 GPM ASSY BRUSHED NICKEL
Product Details
Product Details
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 7-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Height:
- 7-1/2
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 12-3/8
- Origin:
- Domestic
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS [ARE] KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Type:
- BS533100RL3BN
- UPC:
- 084241030620
- Width:
- 8-1/2