Foot Lever for 36 in. Wash Fountain
Foot Lever for 36 in. Wash Fountain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 36 in Wash Fountain
- GSA Approved:
- No
- Height:
- 1/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241021833
- WaterSense Labeled:
- No
- Width:
- 2 in