FRMLESS Stainless Steel Mirror 18 X 36#
FRMLESS Stainless Steel Mirror 18 X 36#
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Polish
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241005567
- Weight:
- 15-19/100 lb
- Width:
- 18 in