1/2 x 1-1/4 x 1-1/4 in. Eye Wash in Stainless Steel
Halo™ 1/2 x 1-1/4 x 1-1/4 in. Eye Wash in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Halo™ delivers the most effective eye/face wash-down coverage and spray pattern
- Exceeds ANSI/ISEA Z358.1 specifications
- Industry's only self-draining design - The Aquaduct™
- Separate supply and waste pipes - meets CEN and plumbing requirements
- Ergonomic hand activation eye/face wash paddle - easy to reach from any direction
- Barrier free
- Fully-assembled and factory-tested eyewash or eye/face wash with hinged dustcovers
- Universal identification sign and inspection tag included
- Classified by underwriters laboratories inc. to ANSI/ISEA Z358.1
- Halo™ is covered by one or more of the following patents: 9,700,484; 9,314,398;D662220; D673298; D662605; D685920; D662219; and D671228. Other patents pending
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Halo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 13 in
- Length:
- 25-3/4 in
- Product Type:
- Eye Wash
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/2 in x 1-1/4 in x 1-1/4 in
- UPC:
- 084241014514
- Width:
- 15 in