1-1/4 x 1/2 in. Eye Wash and Face Wash Station with Stainless Steel Bowl
Halo™ 1-1/4 x 1/2 in. Eye Wash and Face Wash Station with Stainless Steel Bowl
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal identification sign and inspection tag included
- Halo™ delivers the most effective eye/face wash coverage and spray pattern
- Universal activation, self draining sprayhead and separate supply and waste
- Stainless steel bowl and p-trap
- BradTect™ coating
- Exceeds ANSI/ISEA Z358.1 specifications
- Ergonomic hand activation eyewash paddle - easy to reach from any direction
- Barrier free
- Fully-Assembled and factory-tested eye/face wash with hinged dust covers
- Classified by underwriters laboratories Inc. to ANSI/ISEA Z358.1
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Halo™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 13 in
- Length:
- 25-3/4 in
- Product Type:
- Bowl, Eye/Face Wash, P-Trap
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241014750
- Width:
- 15 in