1-22/25 in. 4V DC Service Solenoid Valve
Halo™ 1-22/25 in. 4V DC Service Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers a 1.5 GPM flow rate, making it ideal for commercial and institutional settings. Its durable plastic construction ensures longevity and reliable performance.
Documents
Specifications
- Collection:
- Halo™
- Depth:
- 1-22/25 in
- Hardware Included:
- No
- Height:
- 3 in
- Length:
- 1-22/25 in
- Product Type:
- Solenoid Valve
- Proposition 65:
- WARNING: This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241018772
- Width:
- 2-1/2 in