19-11/16 in. Plastic Eye and Face Wash Bowl in Yellow
Halo™ 19-11/16 in. Plastic Eye and Face Wash Bowl in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceeds ANSI/ISEA Z358.1 specifications
- Industry's only self-draining design - the Aquaduct™
- Halo™ delivers the most effective eye/face wash washdown coverage and spray pattern
- Classified by underwriters laboratories Inc. to ANSI/ISEA Z358.1
- Barrier free
- Fully-assembled and factory-tested eyewash or eye/face wash with hinged dust covers
- Ergonomic hand activation eyewash paddle - easy to reach from any direction
- Separate supply and waste pipes - meets CEN and plumbing requirements
- Universal identification sign and inspection tag included
- Halo™ is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920; D662219; and D671228. Other patents pending
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- BardTech® Safety Yellow
- Collection:
- Halo™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3 gpm
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Length:
- 25-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pressure - Maximum:
- 30 psi
- Product Type:
- Bowl, Eyewash, P-Trap
- UL Listed:
- No
- Weight:
- 14.3 lb
- Width:
- 15 in