Halo™ 19-3/4 in. Eye Wash and Face Wash with Stainless Steel Dust Cover

Part #BS19214DCFW  |  Item #4342785  |  Manufacturer Part #S19214DCFW

$1,027.40 EACH

Length:

25-3/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Universal identification sign and inspection tag included
  • Halo™ delivers the most effective eye/face wash coverage and spray pattern
  • Universal activation, self draining sprayhead and separate supply and waste
  • Stainless steel eyewash bowl with hinged stainless steel dust cover
  • BradTect™ coating

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Coating: BardTech® Safety Yellow

Collection: Halo™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 13 in

Installation Type: Floor Mount

Length: 25-3/4 in

Material: Plastic, Stainless Steel

Material Type: 316L, ABS

UL Listed: Yes

Weight: 23-3/5

Width: 15 in