Floor Mounted Drench Shower & Eyewash Unit with Stainless Steel Shroud & Bowl and Foot Pedal, 22 gpm
Halo™ Floor Mounted Drench Shower & Eyewash Unit with Stainless Steel Shroud & Bowl and Foot Pedal, 22 gpm
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Universal identification sign and inspection tag included
- May be top-supplied or mid-supplied
- Halo™ and Spintec™ provide the most consistent distribution of water and the most effective removal of contaminants
- Halo™ eyewash features universal activation, self draining sprayhead and separate supply and waste
- Hand or foot activation
- Stainless steel eyewash bowl and showerhead shroud
- BradTect™ coating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Coating:
- Galvanized
- Collection:
- Halo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 22 gpm
- Handle Type:
- Tri
- Height:
- 16-1/2 in
- Installation Type:
- Floor Mount
- Length:
- 32-1/2 in
- Material:
- Plastic, Steel, Stainless Steel
- Material Type:
- 304, ABS
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 90 psi
- Product Type:
- Emergency Shower Combination
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 86-1/8 in
- UL Listed:
- Yes
- UPC:
- 084241015290
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 43 lb
- Width:
- 15 in