This product requires certification to purchase.

Floor Mounted Eyewash, Plastic Showerhead, Stainless Steel Bowl, Hand/ Foot Operated, 22 gpm

Bradley Corporation

Halo™ Floor Mounted Eyewash, Plastic Showerhead, Stainless Steel Bowl, Hand/ Foot Operated, 22 gpm

  • Fast #
  • Part #BS19314LL
  • Item #4342752
  • Manufacturer Part #S19314LL
3.4 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Floor Mounted Eyewash, Plastic Showerhead, Stainless Steel Bowl, Hand/ Foot Operated, 22 gpm

  • Fast #
  • Part #BS19314LL
  • Item #4342752
  • Manufacturer Part #S19314LL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Engineered for superior washdown performance, the Spintec showerhead delivers consistent water distribution, exceeding ANSI/ISEA Z358.1 standards. Featuring a BRADTECT-coated galvanized steel frame, stainless steel bowl, and dual activation via foot pedal or push handle, it ensures fast, effective emergency response. Includes universal signage, inspection tag, and Halo technology for optimal eye relief. Rated for 20 GPM (shower) and 0.4 GPM (eyewash) at 30 PSI.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Coating:
Galvanized
Collection:
Halo™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3-1/10 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
22 gpm
Handle Type:
Tri
Height:
16-1/2 in
Installation Type:
Floor Mount
Length:
32-1/2 in
Material:
Plastic, Steel, Stainless Steel
Material Type:
304, ABS
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
90 psi
Product Type:
Emergency Shower Combination
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
86-1/8 in
UL Listed:
Yes
UPC:
084241015122
Valve Operator:
Handle
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
41.3 lb
Width:
15 in