Halo™ Barrier Free Deckmount Swing-Down Eye Wash Unit in Polished Chrome

Part #BS19274HDB  |  Item #4870543  |  Manufacturer Part #S19274HDB

$1,247.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Universal identification sign and inspection tag included
  • Swing down activation
  • Durable ceramic valve
  • Halo™ delivers the most effective eyewash coverage and spray pattern
  • Barrier-free

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Collection: Halo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 3 gpm

Height: 4-13/100 in

Installation Type: Deck Mount

Length: 23-3/4 in

Material: Plastic

Material Type: ABS

UL Listed: Yes

Weight: 7

Width: 10-13/100 in