This product requires certification to purchase.

Barrier Free Wall Mount Swing-Down Eye Wash and Face Wash Unit in Polished Chrome

Bradley Corporation

Halo™ Barrier Free Wall Mount Swing-Down Eye Wash and Face Wash Unit in Polished Chrome

  • Fast #
  • Part #BS19274JDB
  • Item #4870542
  • Manufacturer Part #S19274JDB
3.7 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Barrier Free Wall Mount Swing-Down Eye Wash and Face Wash Unit in Polished Chrome

  • Fast #
  • Part #BS19274JDB
  • Item #4870542
  • Manufacturer Part #S19274JDB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal identification sign and inspection tag included
  • Barrier-free swing down
  • Includes locking mechanism
  • Exceeds minimum water flow of 3 gpm at 30 psi
  • Chrome plated brass pipe and fittings
  • Halo™ delivers the most effective eye/face washdown coverage and spray pattern
  • Exceeds American National Standard Z358.1 specifications
  • Durable ceramic valve
  • Durable anti-rotational deck-mount or wall-mount units
  • Fully-assembled and factory-tested eyewash or eye/face wash with hinged dust covers
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
Collection:
Halo™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
11-1/8 in
Length:
23-3/4 in
Product Type:
Eye/Face Wash
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
084241014873
Width:
11-3/50 in