Deckmount Swing-Down Eye Wash and Face Wash Unit in Polished Chrome
Halo™ Deckmount Swing-Down Eye Wash and Face Wash Unit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal identification sign and inspection tag included
- Precise 20° swing-down activation
- Durable ceramic valve
- Halo™ delivers the most effective eye/face wash coverage and spray pattern
- Exceeds American National Standard Z358.1 specifications
- Durable anti-rotational deck-mount or wall-mount units
- Chrome-Plated brass on exposed piping and fittings
- Fully-assembled and factory-tested eyewash or eye/face wash with hinged dust covers
- Halo™is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920. Other patents pending
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Halo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 12-7/8 in
- Length:
- 9-19/100 in
- Product Type:
- Eye/Face Wash
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241014842
- Width:
- 5-19/100 in