Halo™ Drench Shower and Eye Wash with Stainless Steel Bowl in Yellow

Part #BS19314SB  |  Item #4342761  |  Manufacturer Part #S19314SB

$1,311.20 EACH

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Coating: Galvanized

Collection: Halo™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 20 gpm

Handle Type: Push

Height: 16-1/2 in

Installation Type: Floor Mount

Length: 32-1/2 in

Material: Galvanized, Plastic, Satin Stainless Steel

Material Type: ABS

Maximum Pressure: 30 psi

NSF Certified: No

UL Listed: Yes

Weight: 40-1/5

Width: 15 in