This product requires certification to purchase.

Floor Mounted Eyewash, Plastic Bowl, Dust Cover & Showerhead, 20 gpm

Bradley Corporation

Halo™ Floor Mounted Eyewash, Plastic Bowl, Dust Cover & Showerhead, 20 gpm

  • Fast #
  • Part #BS19314PDC
  • Item #4342755
  • Manufacturer Part #S19314PDC
3.7 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Floor Mounted Eyewash, Plastic Bowl, Dust Cover & Showerhead, 20 gpm

  • Fast #
  • Part #BS19314PDC
  • Item #4342755
  • Manufacturer Part #S19314PDC
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Industry's only self-draining design - The Aquaduct™
  • Separate supply and waste pipes - meets plumbing requirements
  • Ergonomic hand activation eyewash paddle - easy to reach from any direction
  • Fully-assembled and factory-tested eyewash or eye/face wash with hinged dustcovers
  • Yellow transparent plastic and stainless steel bowl covers available
  • Barrier free options are available
  • Universal identification sign and inspection tag included
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Coating:
Galvanized
Collection:
Halo™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Height:
16-1/2
Installation Type:
Floor Mount
Length:
32-1/2
Material:
Plastic
Material Type:
ABS
Number of Handles:
Single Handle
Product Type:
Emergency Shower Combination
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
86-1/8
UL Listed:
Yes
UPC:
084241015221
Weight:
39-9/10
Width:
15