This product requires certification to purchase.

Floor Mounted General Area Heat Trace Shower with Eye/Face Wash Unit, Top Supply, 22 gpm

Bradley Corporation

Halo™ Floor Mounted General Area Heat Trace Shower with Eye/Face Wash Unit, Top Supply, 22 gpm

  • Fast #
  • Part #BS19304GAT
  • Item #7825839
  • Manufacturer Part #S19-304GAT
3.9 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Floor Mounted General Area Heat Trace Shower with Eye/Face Wash Unit, Top Supply, 22 gpm

  • Fast #
  • Part #BS19304GAT
  • Item #7825839
  • Manufacturer Part #S19-304GAT
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • NEMA 4X rated electrical enclosures
  • Complies with American National Standard Z358.1
  • Halo™ and SpinTec™ deliver the most effective shower and eye/face washdown coverage and spray pattern
  • Ergonomic hand activation eyewash paddle - easy to reach from any direction
  • For use in general area locations
  • Heat trace cable protects unit from freezing to -50°F (-46°C)
  • Universal identification sign and inspection tag included
  • Full, one year warranty
  • Classified by Underwriters Laboratories Inc to ANSI Z358.1
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
22 gpm
Height
93-13/16 in
Pressure - Maximum
90 psi
Spout Height
85-7/8 in
Valve Size
1 in
Weight
125 lb
Width
18-1/2 in
Characteristics & Features
Coating
Galvanized
Collection
Halo™
Color Finish Category
Yellows
Color Finish Name
Yellow
Handle Type
Tri
Installation Type
Floor Mount
Material
Plastic, Steel
Material Type
ABS
Number of Handles
Single Handle
Valve Operator
Handle
Valve Type
Ball Valve
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z358.1
Application
General
BAA Compliant
No
IAPMO Listed
No
NEMA
NEMA 4X
NSF Certified
No
Product Type
Emergency Shower Combination
UL Listed
Yes
UPC
084241026371