This product requires certification to purchase.

Floor Mounted Stainless Steel Eye/Face Wash, Barrier Free, 22 gpm

Bradley Corporation

Halo™ Floor Mounted Stainless Steel Eye/Face Wash, Barrier Free, 22 gpm

  • Fast #
  • Part #BS19314BFSS
  • Item #7516965
  • Manufacturer Part #S19314BFSS
3.6 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Floor Mounted Stainless Steel Eye/Face Wash, Barrier Free, 22 gpm

  • Fast #
  • Part #BS19314BFSS
  • Item #7516965
  • Manufacturer Part #S19314BFSS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal identification sign and inspection tag included
  • May be top-supplied or mid-supplied
  • Barrier-free design
  • Halo™ and Spintec™ provide the most consistent distribution of water and the most effective removal of contaminants
  • Halo™ eyewash features universal activation, self draining spray head and separate supply and waste
  • Stainless steel bowl
  • BradTect™ coating
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
ASTM:
ASTM A 666
Application:
Commercial
Cartridge Type:
Thermostatic
Coating:
Stainless Steel
Collection:
Halo™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3-1/10 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
22 gpm
Height:
94-1/8 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Length:
32-1/2 in
Material:
Stainless Steel
Material Type:
316, 304
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Eyewash Station
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Schedule Class:
77
UL Listed:
No
UPC:
084241014958
Valve Size:
1 in
Valve Type:
Thermostatic Mixing Valve
Weight:
43.265 lb
Width:
15 in