This product requires certification to purchase.

Freestanding Drench Shower, All Stainless Steel, 22 gpm

Bradley Corporation

Halo™ Freestanding Drench Shower, All Stainless Steel, 22 gpm

  • Fast #
  • Part #BS19110SS
  • Item #3154144
  • Manufacturer Part #S19-110SS
4.9 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Freestanding Drench Shower, All Stainless Steel, 22 gpm

  • Fast #
  • Part #BS19110SS
  • Item #3154144
  • Manufacturer Part #S19-110SS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal identification sign and inspection tag included
  • Stainless steel Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Coating:
Stainless Steel
Collection:
Halo™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
22 gpm
Height:
11-63/100 in
Installation Type:
Freestanding
Length:
39-1/2 in
Material:
Plastic, Stainless Steel
Material Type:
ABS
Product Type:
Emergency Shower Combination
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
084241013500
Weight:
45 lb
Width:
11-19/100 in