NPT Eye Wash and Face Wash Station with Plastic Bowl
Halo™ NPT Eye Wash and Face Wash Station with Plastic Bowl
Frequently Purchased Together
Product Details
- Halo™ delivers the most effective eye/face wash coverage and spray pattern
- Universal activation, self draining sprayhead and separate supply and waste
- Universal identification sign and inspection tag included
- Classified by Underwriters Laboratories Inc. to ANSI/ISEA Z358.1
- Barrier free
- Fully-assembled and factory-tested eye/face wash with hinged dust covers
- Ergonomic hand activation eye/face wash paddle - easy to reach from any direction
- Exceeds ANSI/ISEA Z358.1 specifications
- Halo™ is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920; D662219; and D671228. Other patents pending
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- BardTech® Safety Yellow
- Collection:
- Halo™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.1 gpm
- Height:
- 13 in
- Installation Type:
- Floor Mount
- Length:
- 25-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Bowl, Eye/Face Wash
- Size:
- 41-1/2 in x 15-1/2 in x 10 in
- UL Listed:
- Yes
- Weight:
- 20.1 lb
- Width:
- 15 in