This product requires certification to purchase.

Vertical Mounted Drench Shower with Vertical Supply, All-Stainless Steel Fixture, 22 gpm

Bradley Corporation

Halo™ Vertical Mounted Drench Shower with Vertical Supply, All-Stainless Steel Fixture, 22 gpm

  • Fast #
  • Part #BS19130SS
  • Item #3154304
  • Manufacturer Part #S19-130SS
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Vertical Mounted Drench Shower with Vertical Supply, All-Stainless Steel Fixture, 22 gpm

  • Fast #
  • Part #BS19130SS
  • Item #3154304
  • Manufacturer Part #S19-130SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal identification sign and inspection tag included
  • Stainless steel Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants
  • Vertical supply
  • Galvanized steel pipe protected with BradTect® safety yellow coating
  • Exceeds American National Standard Z358.1 specifications
  • Exceeds Australia/New Zealand AS4775 & AS/NZS 4020
  • Easily Mounts in Open Area
  • Full, one-year warranty
  • Certified by IAPMO OCEANA to AS4775 and AS/NZS 4020
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Coating:
Galvanized
Collection:
Halo™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
22 gpm
Handle Type:
Tri
Height:
24-5/8 in
IAPMO Listed:
Yes
Installation Type:
Vertical Mount
Length:
4-1/8 in
Material:
Plastic, Steel, Stainless Steel
Material Type:
ABS
Number of Handles:
Single Handle
Pressure - Maximum:
90 psi
Product Type:
Emergency Shower Combination
Proposition 65:
WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is [are] known to the State of California to cause cancer, and Toluene, which is [are] known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
84 in
UL Listed:
Yes
UPC:
084241013609
Valve Operator:
Handle
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
7 lb
Width:
10-1/8 in