This product requires certification to purchase.

Wall Mounted Eyewash, Plastic Bowl, 0.4 gpm

Bradley Corporation

Halo™ Wall Mounted Eyewash, Plastic Bowl, 0.4 gpm

  • Fast #
  • Part #BS19224EW
  • Item #4138924
  • Manufacturer Part #S19224EW
4.8 out of 5 Customer Rating
Brand image
Bradley Corporation

Halo™ Wall Mounted Eyewash, Plastic Bowl, 0.4 gpm

  • Fast #
  • Part #BS19224EW
  • Item #4138924
  • Manufacturer Part #S19224EW
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal identification sign and inspection tag included
  • Halo™ delivers the most effective eyewash coverage and spray pattern
  • Features universal activation, self draining sprayhead and separate supply and waste
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
0.4 gpm
Height
13 in
Length
25-3/4 in
Valve Size
1 in
Weight
13 lb
Width
15 in
Characteristics & Features
Cartridge Type
Thermostatic
Coating
Galvanized
Collection
Halo™
Color Finish Category
Yellows
Color Finish Name
Yellow
Fitting Type
Elbow
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Schedule Class
77
Valve Type
Thermostatic Mixing Valve
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Z358.1
Application
Commercial
BAA Compliant
Yes
Product Type
Eyewash Station
UL Listed
Yes
UPC
084241014583