This product requires certification to purchase.

Metal|Rubber Spray Head Repair Kit

Bradley Corporation

Metal|Rubber Spray Head Repair Kit

  • Fast #
  • Part #BS45051
  • Item #256906
  • Manufacturer Part #S45-051
4.7 out of 5 Customer Rating
Brand image
Bradley Corporation

Metal|Rubber Spray Head Repair Kit

  • Fast #
  • Part #BS45051
  • Item #256906
  • Manufacturer Part #S45-051
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
S93-570, S93-535, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602 Washfountains
Color Finish Category:
Blacks
Color Finish Name:
Black, Silver
Faucet Part Type:
Repair Kit
IAPMO Listed:
Yes
Length:
4-1/2 in
Material:
Rubber, Metal
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
084241019519
Width:
4-1/2 in