Metal Foot Lever Pivot Pin
Metal Foot Lever Pivot Pin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Height:
- 1-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 3/8 in
- Material:
- Metal
- Width:
- 3/8 in