Metal Operating Rod Accessory
Metal Operating Rod Accessory
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S93-570, S93-535, S93-595, S93-596, S93-597 and S93-602 Washfountains
- Faucet Part Type:
- Rod
- IAPMO Listed -:
- Yes
- Length:
- 12-1/8 in
- Width:
- 1 in