Metering Valve in Black
Metering Valve in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OEM replacement component designed to restore optimal functionality to Bradley Washfountains. This kit includes a 2½-inch plastic mega orifice cartridge, ensuring consistent water flow in high-traffic commercial and institutional settings. It's particularly suited for areas with challenging water conditions, offering a reliable solution for maintaining Washfountain performance.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241020065
- Width:
- 3-1/5 in