This product requires certification to purchase.

Mounting Bracket for S59-4000 and 4016 Series

Bradley Corporation

Mounting Bracket for S59-4000 and 4016 Series

  • Fast #
  • Part #BS452456
  • Item #4045925
  • Manufacturer Part #S45-2456
5 out of 5 Customer Rating
Brand image
Bradley Corporation

Mounting Bracket for S59-4000 and 4016 Series

  • Fast #
  • Part #BS452456
  • Item #4045925
  • Manufacturer Part #S45-2456
5 out of 5 Customer Rating

X Points

Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bracket: Wall Mounted
  • Cabinets: None
  • Finish: Rough Brass
  • Piped Assembly: None
  • Thermometer: None
  • Valve Material: Lead Free Brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Faucet Part Type:
Bracket
Fits Brand:
Bradley
Fits Model:
S59-4000, 4016 Series
ISO:
Domestic
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
084241023080