1-1/4 x 1-1/2 in. NPT Thermostat Mixing Valve

You last purchased this on
 
Bradley Corporation

Navigator® 1-1/4 x 1-1/2 in. NPT Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Navigator® 1-1/4 x 1-1/2 in. NPT Thermostat Mixing Valve

  • Fast #
  • Part #BS593130
  • Item #3154321
  • Manufacturer Part #S59-3130
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Integral strainer checkstops on inlets
  • Adjustable set point within temperature range
  • Liquid filled thermostat
  • Universal mounting capability
  • Easily installed and serviced
  • Dirt and lime resistant
  • Positive shut-off of hot supply when cold supply is lost
  • Accurate temperature control to within 3° F
  • Dial thermometer
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
Yes
Cartridge Type:
Thermostatic
Collection:
Navigator®
Color Finish Name:
Rough Brass
EcoLogo Certified:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Energy Star Compliant:
No
Flow Rate:
102 gpm (427 l/min) max
Height:
6 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-1/4 in
Material:
Brass
NSF Certified:
Yes
Origin:
Domestic
Overall Box Size:
17-1/4 in x 6 in x 14 in
Overall Height:
6 in
Overall Length:
17-1/4 in
Overall Width:
14 in
Pressure - Maximum:
125 psi
Product Type:
Thermostatic Mixing Valve
Recommended Valve Application:
Water
Schedule Class:
77
Valve Size:
1-1/4 in x 1-1/2 in
Valve Type:
Thermostat Mixing Valve
Weight:
48 lb
Width:
14 in
cUPC Certified:
No