Bradley Corporation
Navigator® 1/2 in. 15 gpm Thermostatic Mixer Valve
Part #BS594016X | Item #4602416 | Manufacturer Part #S59-4016X
Valve Size:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
ADA Compliant: No
ASSE Standards: ASSE 1017, ASSE 1069, ASSE 1070
Application: Commercial
BAA Compliant: No
CSA Certified: CSA B125.3
Cartridge Type: Thermostatic
Collection: Navigator®
Color Finish: Rough Brass
EcoLogo Certified: No
End Connection 1: Barbed
End Connection 2: Barbed
End Connection 3: Barbed
End Connections: Barbed
Energy Star Compliant: No
Flow Rate: 9 gpm (38 l/min) max
Height: 3-1/2 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 5-1/2 in
Material: Brass
Maximum Pressure: 125 psi
NSF Certified: No
Origin: Domestic
Overall Box Size: 5-1/2 in x 3-1/2 in x 5-1/2 in
Overall Height: 3-1/2 in
Overall Length: 5-1/2 in
Overall Width: 5-1/2 in
Product Type: Thermostatic Mixing Valve
Schedule Class: 77
Valve Size: 1/2 in
Valve Type: Thermostat Mixing Valve
Weight: 1.55
Width: 5-1/2 in
cUPC Certified: No