1/2 in. NPT and Sweat Mixing Valve
Navigator® 1/2 in. NPT and Sweat Mixing Valve
Product Details
Product Details
Specifications
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- Application:
- Commercial
- BAA Compliant:
- No
- Cartridge Type:
- Thermostatic
- Collection:
- Navigator®
- End Connection 1:
- NPT, Sweat
- End Connection 2:
- NPT, Sweat
- End Connections:
-
NPT
Sweat x NPT Sweat x NPT Sweat
- Flow Rate:
- 12.5 gpm (52 l/min) max
- Height:
- 3-1/2
- IAPMO Listed:
- Yes
- Length:
- 5-1/2
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241023493
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve