1/2 in. NPT Mixing Valve
Navigator® 1/2 in. NPT Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single valve design. Meets ANSI/ISEA Standard Z358.1. Reliable liquid filled thermostat with 10 year warranty.
Specifications
- ASSE Standards:
- ASSE 1071
- Collection:
- Navigator®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT x NPT
- Flow Rate:
- 7 gpm (30 l/min) max
- Height:
- 5-1/2 in
- Length:
- 9-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241022984
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve