1/2 in. NPT Thermostatic Valve
Navigator 1/2 in. NPT Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive shut-off of hot supply when cold supply is lost
- Durable stainless steel balancing piston and tamper resistant limit stops
- ADA compliant handle
- Reliable wax-filled thermostat
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- BAA Compliant:
- No
- Collection:
- Navigator
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Flow Rate:
- 4.5 gpm
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Brass, Stainless Steel
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 125 psi
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No