2 in. NPT Thermostat Mixing Valve
Navigator® 2 in. NPT Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reliable liquid-filled thermostat with adjustable temperature control, integral strainer check stops, and universal mounting. Features include dirt/lime resistance, positive hot shut-off, easy installation, and compliance with ASSE 1017, cUPC, and NSF standards. Factory tested, 10-year warranty, max 125 PSI and 180°F.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1017
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.3
- Collection:
- Navigator®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 157 gpm (651 l/min) max
- Height:
- 6-1/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 135
- Minimum Temperature:
- 85
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 084241023516
- Valve Size:
- 2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 55 lb
- Width:
- 3-1/8 in