3/4 in. NPT Thermostat Mixing Valve
Navigator® 3/4 in. NPT Thermostat Mixing Valve
Frequently Purchased Together
Product Details
Specifications
- ASSE Standards:
- ASSE 1017, ASSE 1069, ASSE 1070
- Application:
- Commercial
- BAA Compliant:
- No
- Cartridge Type:
- Thermostatic
- Collection:
- Navigator®
- Color Finish Name:
- Rough Brass
- EcoLogo Certified:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat x Sweat x Sweat
- Energy Star Compliant:
- No
- Flow Rate:
- 12.5 gpm (52 l/min) max
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 5-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Box Size:
- 5-1/2 in x 3-1/2 in x 5-1/2 in
- Overall Height:
- 3-1/2 in
- Overall Length:
- 5-1/2 in
- Overall Width:
- 5-1/2 in
- Pressure - Maximum:
- 125 psi
- Product Type:
- Thermostatic Mixing Valve
- Recommended Valve Application:
- Water
- Schedule Class:
- 77
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 1.66 lb
- Width:
- 5-1/2 in
- cUPC Certified:
- No