3/4 x 1 in. NPT Thermostat Mixing Valve
Navigator® 3/4 x 1 in. NPT Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reliable liquid-filled thermostat with 10-year warranty. Integral strainer check stops on inlets. An adjustable set point within temperature range. Accurate temperature control. Positive shut-off of hot supply when cold supply is lost.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- Navigator®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 37 gpm (157 l/min) max
- Height:
- 4-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 22-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 120
- Minimum Temperature:
- 90
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 084241023349
- Valve Size:
- 3/4 in x 1 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 27 lb
- Width:
- 4-1/2 in