Bradley Corporation

Navigator® 3/8 in. Compression Mixing Valve

Part #BS594000A  |  Manufacturer Part #S59-4000A

Valve Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass-filled valve body
  • Thermoplastic polymer cartridge
  • Wax-filled thermostat
  • Adjustable set point within temperature range
  • Easily installed and serviced
  • Universal mounting capability
  • Integral check valves and strainers

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1070

BAA Compliant: No

Collection: Navigator®

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Flow Rate: 4.5 gpm

Height: 5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-1/2 in

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Valve Size: 3/8 in

Valve Type: Thermostat Mixing Valve

Weight: 13/25

Width: 6 in