3/8 in. Compression Mixing Valve
Navigator® 3/8 in. Compression Mixing Valve
Product Details
Product Details
- When it comes to the most complete and advanced commercial washrooms, and comprehensive solutions for emergency safety and industrial applications, no one can match Bradley
- We’ve made a name for ourselves by making the best products in the world
- Architects and engineers turn to us for the industry’s most innovative products specified for commercial washrooms and industrial safety applications
- Customers have counted on Bradley for quality, dependability, innovation, and solutions
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial
- BAA Compliant:
- No
- Cartridge Type:
- Thermostatic
- Collection:
- Navigator®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression x Compression
- Flow Rate:
- 4.5 gpm
- Height:
- 5
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084241023479
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve