82 gpm Thermostatic Mixing Valve
Navigator® 82 gpm Thermostatic Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal mounting capability
- Single valve design
- Built-in cold water bypass
- Dial thermometer
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Navigator®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Flow Rate:
- 82 gpm (342 l/min) max
- Height:
- 13-5/8 in
- Length:
- 5-69/100 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 38 lb
- Width:
- 17-19/100 in