Thermostatic Mixing Valve for Emergency Eyewash and Faucet
Navigator® Thermostatic Mixing Valve for Emergency Eyewash and Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 valves in 1: which saves on installation time and space under the sink
- Eyewash valve meets ANSI/ISEA Z358.1
- ASSE 1070 and 1071 Certified
- One cold water inlet, one hot water inlet
- An outlet for tempered water to the faucet
- An outlet for tepid water to eyewash
- 3/8" compression fitting to faucet included
- Reliable liquid-filled thermostat on eyewash valve
- Reliable wax-filled thermostat for faucet valve
- Check valves on supply inlets
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070, ASSE 1071
- Application:
- Commercial
- CSA Certified:
- CSA B125.70
- Cartridge Type:
- Thermostatic
- Collection:
- Navigator®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 7 gpm
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS [ARE] KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UPC:
- 084241031894
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Mixing Valve