This product requires certification to purchase.

1/2 in. Gravity Fed Eye Wash

Bradley Corporation

On-Site® 1/2 in. Gravity Fed Eye Wash

  • Fast #
  • Part #BS19921
  • Item #3154224
  • Manufacturer Part #S19-921
3.8 out of 5 Customer Rating
Brand image
Bradley Corporation

On-Site® 1/2 in. Gravity Fed Eye Wash

  • Fast #
  • Part #BS19921
  • Item #3154224
  • Manufacturer Part #S19-921
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Uses less space while delivering ANSI required 15 minute flush
  • Allows for a fluid start or stop flow with no expensive cartridges to replace
  • Ideal for providing emergency protection in areas where permanent water supply is not available
  • On-site portable gravity fed eyewash with clear tank for easy fill level check
  • Exceeds American National Standard Z358.1 specifications
  • Includes wall-mounting bracket, universal identification sign and inspection tag
  • Full, one-year warranty - water preservative not included
  • Requires Certification
Dimensions & Measurements
Height
24-1/2 in
Length
23-1/2 in
Size
24-3/8 in x 22 in
Width
14-1/4 in
Characteristics & Features
Collection
On-Site®
Color Finish Category
Yellows
Color Finish Name
Yellow
Proposition 65
WARNING: This product can expose you to chemicals including Lead, which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI Z358.1
BAA Compliant
Yes
Product Type
Eyewash
UPC
084241014422